AC Drive, PowerFlex 753, with Embedded I/O, 477A, 480VAC, 400HP/ND, 300HP/HD, Open

Item #: 1419811

Cat #: 20F1AND477JA0NNNNN

UPC: 191326659116

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 191326659116, 20F1AND477JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 400, 300
Volts AC: 480
IP/NEMA Rating: IP00
Amps: 477
Size: Frame 7
Type: AC Drive
Volts AC: 480
Amps: 477
Horsepower: 400, 300
IP/NEMA Rating: IP00
Size: Frame 7