Base for Modular Enclosures

Item #: 1419985

Cat #: T200226G158

UPC: 783510232788

to view pricing and more.
Air Conditioner, T20-0226-g158, Bulletin Mcl (air Conditioners - T20-0226), Size/dims:12.00x12.00x20.00, Material: Steel, Finish: Gray

Overview

Air Conditioner, T20-0226-g158, Bulletin Mcl (air Conditioners - T20-0226), Size/dims:12.00x12.00x20.00, Material: Steel, Finish: Gray

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510232788, T200226G158

Specifications

Height: 20 in
Width: 10 in
Weight: 44 lb
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 9.900 in
Height: 20 in
Weight: 44 lb
Material: Stainless Steel 304
Depth: 9.900 in
Width: 10 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3