
LED Downlight, 13", 20 Watt, 1800 Lumen, 3000K, 120-277V
Item #: 1420031
Cat #: JSF-13IN-18LM-30K-90CRI-MVOLT-ZT-WH-M6
UPC: 191723065435
to view pricing and more.
Documents & Guides
LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Overview
LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Also known as: 191723065435, JSF-13IN-18LM-30K-90CRI-MVOLT-ZT-WH-M6
Specifications
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 20 |
| Diameter: | 13 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1800 |
| Volts AC: | 120, 277, 240, 208 |
| Diameter: | 13 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 20 |
| Color: | White |
| Dimmable: | Yes |