Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP4111T 25HP 1180RPM 3PH
Item #: 1420097
Cat #: ECP4111T
UPC: 781568289914
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP4111T 25HP 1180RPM 3PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP4111T 25HP 1180RPM 3PH
Also known as:
781568289914, ECP4111T
Specifications
Phase:
3
Horsepower:
25
Amps:
60
Phase:
3
Amps:
60
Horsepower:
25
Close
Close and Retry