This product has been discontinued.

LED Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277V
Item #: 1420180
Cat #: VOLUME3A/028UNVD840/22G/WH/E
UPC: 046135604485
to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 5 per Case *Sylvania Part # 60448*
Overview
LED Volumetric Troffer, 2x2, 28 Watt, 3500 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 5 per Case *Sylvania Part # 60448*
Also known as: 046135604485, VOLUME3A/028UNVD840/22G/WH/E
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 28 |
| Length: | 2 ft |
| Type: | Emergency Backup, 0-10V Dimming |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Wattage: | 28 |
| Type: | Emergency Backup, 0-10V Dimming |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 2 ft |
| Width: | 2 ft |
| Dimmable: | Yes |