200A, 2P, 120/240V, 25 kAIC, Type CHH CB

Item #: 142037

Cat #: CHH2200H2X

UPC: 782113032092

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.

Overview

200 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.
Also known as: 782113032092, CHH2200H2X

Specifications

Amps: 200
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 2
Mounting: Bolt On
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 25 kA