
Modular Enclosure, Proline G2 Series, Two-Door
Item #: 1420377
Cat #: P2KOD20128
UPC: 783510322977
to view pricing and more.
Documents & Guides
Modular Enclosure, Proline G2 Series, NEMA 12, Two-Door, 2002 x 1208 x 805 mm, Steel/Light Gray Finish
Overview
Modular Enclosure, Proline G2 Series, NEMA 12, Two-Door, 2002 x 1208 x 805 mm, Steel/Light Gray Finish
Also known as: 783510322977, P2KOD20128
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Size: | 2002 x 1208 x 805 mm |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 78.820 in |
| Width: | 47.540 in |
| Depth: | 31.690 in |
| Color: | Light Gray |
| Size: | 2002 x 1208 x 805 mm |
| Height: | 78.820 in |
| Depth: | 31.690 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 47.540 in |