Steel Crimp Connector, 410 18-10 AWG, 100/Bag

Item #: 14204

Cat #: 30-410

UPC: 783250304103

Sign In or Register to view pricing and more.
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG. Package of 100.

Overview

Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG. Package of 100.

Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.

Also known as: 783250304103, 30-410, ground crimp sleeve, Crimp Sleeve, ground shells , Ground Barrel

Specifications

Material: Steel
Volts AC: 600
Allowable Gauge Range: 16 - 12
Material: Steel
Allowable Gauge Range: 16 - 12
Volts AC: 600