1.25 Amp Time-Delay Glass Fuse, Axial, 5mm x 15mm, 250V, BULK, RoHS

Item #: 142055

Cat #: BK/C515-1.25-R

UPC: 051712650410

to view pricing and more.
Documents & Guides
1.25 Amp Time-Delay Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, Glass, tube, nickel-plated brass endcap construction, RoHS

Overview

1.25 Amp Time-Delay Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, Glass, tube, nickel-plated brass endcap construction, RoHS
Also known as: 051712650410, BK/C515-1.25-R

Specifications

Diameter: 5.500 mm
Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Circuit Board
Amps: 1.250
Length: 15.2 mm
Interrupt Rating DC: 100 kA
Diameter: 5.500 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.250
Interrupt Rating DC: 100 kA
Speed: Time Delay
Material: Glass
Mounting: Circuit Board
Length: 15.2 mm