This product may not be available in all locations.

Drive, 2070A, 2000HP LD, 1750HP ND, 1650HP HD, 480VAC, 3PH, Frame 10
Item #: 1420550
Cat #: 20G11LD2K0JN2NNNNN
UPC: 194033046255
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 2070 Amps, 2000 Horse Power Light Duty, 1750 Horse Power Normal Duty, 1650 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 10, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 2070 Amps, 2000 Horse Power Light Duty, 1750 Horse Power Normal Duty, 1650 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 10, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Also known as: 194033046255, 20G11LD2K0JN2NNNNN
Specifications
| Phase: | 3 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Mounting: | Floor |
| Amps: | 2070 |
| Horsepower: | 1650, 1750, 2000 |
| Size: | Frame 10 |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 2070 |
| Size: | Frame 10 |
| Type: | AC Drive |
| Mounting: | Floor |
| Horsepower: | 1650, 1750, 2000 |