This product has been discontinued.

Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1, Reverse Service
Item #: 142064
Cat #: AP20044CD-RS
UPC: 781381456630
to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1 (Shell Only), Powertite,2" Hub, .875" to 1.906" Cable Diameter, Reverse Service
Overview
Pin & Sleeve Plug, 200A, 600V, 4P4W, Style 1 (Shell Only), Powertite,2" Hub, .875" to 1.906" Cable Diameter, Reverse Service
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors and similar apparatus. • Ideal for use on shipping docks, ports, and other “ship to shore” applications. • Suitable for use in locations where a NEMA 4X enclosure is required. • Rough usage construction • Available in two grounding styles: Style 1 (3W, 3P and 4W, 4P) shell grounding only. Style 2 (2W, 3P and 3W, 4P) Shell and extra pole grounding
Also known as: 781381456630, AP20044CD-RS
Specifications
| Amps: | 200 |
| Color: | Metallic |
| Type: | Plug |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Amps: | 200 |
| Type: | Plug |
| Material: | Aluminum |
| Color: | Metallic |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |