This product has been discontinued.

2'x4' LED Edge Lit Panel, 40K
Item #: 1420729
Cat #: PANELF2B/050UNVD840/24G/WH/E
UPC: 046135603471
to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 4000K, 0-10V Dimming *Sylvania Part # 60347*
Overview
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/277V, 6250 Lumens, 4000K, 0-10V Dimming *Sylvania Part # 60347*
Also known as: 046135603471, PANELF2B/050UNVD840/24G/WH/E
Specifications
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Lumens: | 6250 |
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 6250 |
| Wattage: | 50 |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |