1 Pb Enclosure 4.50x2.88x2.62

Item #: 14209

Cat #: ED1PBM1

UPC: 783510577407

to view pricing and more.
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 1pb X 22.5mm, Material/finish: Steel/gray

nVent HOFFMAN HOFED1PBM1 Drawn Pushbutton Enclosures are designed to hold 30.5-MM or 22.5-MM 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510577407, ED1PBM1

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 30.5-mm or 22.5-mm size holes

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Height: 4.500 in
Width: 2.880 in
Finish: Powder Coated
Depth: 2.620 in
Weight: 1.200 lb
IP/NEMA Rating: IP66, NEMA 12
Height: 4.500 in
Finish: Powder Coated
Weight: 1.200 lb
Color: Gray
Width: 2.880 in
Depth: 2.620 in