MLLEDA3 4K N J5BU

Item #: 1421183

Cat #: MLLEDA33NJ5BU

UPC: 781381330237

to view pricing and more.
Documents & Guides
No Documents Available
MLLEDA3 4K N J5BU

Overview

MLLEDA3 4K N J5BU
Also known as: 781381330237, MLLEDA33NJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Volts AC Range: 120 - 277
Mounting: Pendant
Light Technology: LED