Disconnect Kit, 600 V, 30 A, Type J Fuse Clips, Protective Cover, 4

Item #: 1421236

Cat #: 1494U-J30-C4-M-PC

UPC: 887172851674

to view pricing and more.
Documents & Guides
Disconnect Kit, 600 V, 30 A, Type J Fuse Clips, Protective Cover, 4 FT Cable, For Line Load

Overview

Disconnect Kit, 600 V, 30 A, Type J Fuse Clips, Protective Cover, 4 FT Cable, For Line Load

With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J30-C4-M-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 30 A with type J fuse clips. And it has a 4 FT cable and protective cover for line load.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172851674, 1494U-J30-C4-M-PC

Specifications

No Specifications Available