Twist-To Release Operator, M22

Item #: 1421287

Cat #: M22S-PVT

UPC: 786685271613

to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Black Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Black Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Eaton’s M22 emergency stops are a durable and reliable solution to a variety of e-stop applications. With standard push-pull, as well as twist-to-release and keyrelease, illuminated options and red or black operators, the M22 e-stop is a robust solution. As with all operators, they can be ordered as a ready to install complete device or as modular components for the perfect fit.

Also known as: 786685271613, M22S-PVT

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained
Color: Black
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Maintained
Diameter: 40 mm