1" Candelabra European Style Socket

Item #: 142135

Cat #: 80-1311

UPC: 045923813115

to view pricing and more.
Documents & Guides
Candelabra European Style Socket, 1" Diameter; 1-3/4" Height; Ring 1-3/4"; 3 Piece; Smooth; 1/8 IP Screw Terminals; 75W; 125V

Overview

Candelabra European Style Socket, 1" Diameter; 1-3/4" Height; Ring 1-3/4"; 3 Piece; Smooth; 1/8 IP Screw Terminals; 75W; 125V
Also known as: 045923813115, 80-1311

Specifications

Material: Phenolic
Wattage: 75
Volts AC: 125
Material: Phenolic
Volts AC: 125
Wattage: 75