This product may not be available in all locations.
1
more

Transformer, Industrial Control, 350VA, 120/240 x 24VAC, w/Fuse Clip
Item #: 1421431
Cat #: C0350E1B
UPC: 786680423062
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 350 VA, 120/240 x 24 Volt AC, with Fuse Clips, for 13/32 x 1-1/2 Fuses
Overview
Transformer, Industrial Control, 350 VA, 120/240 x 24 Volt AC, with Fuse Clips, for 13/32 x 1-1/2 Fuses
Also known as: 786680423062, C0350E1B
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 350 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 350 |
| Secondary Voltage: | 24 |