Swivel Nipple Feed-Through Box Entry, 8.00x8.00, Gray, Steel

Item #: 1421463

Cat #: F88WSA

UPC: 783510149703

to view pricing and more.
Feed-Through Swivel Nipples are used for adjusting wireway to different angles. This Swivel Nipple Feed-Through Box Entry, F88WSA item measures 8.00x8.00 inches with a material of Steel colored Gray.

Overview

Feed-Through Swivel Nipples are used for adjusting wireway to different angles. This Swivel Nipple Feed-Through Box Entry, F88WSA item measures 8.00x8.00 inches with a material of Steel colored Gray.

Feed-Through Swivel Nipples are used for adjusting wireway to different angles. Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure. Protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510149703, F88WSA

Specifications

IP/NEMA Rating: IP54
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54
Material: Steel
Width: 8 in
Height: 8 in