Sherwood 4 LT Caged Pendant, Black

Item #: 1421497
Cat #: 60-6127
UPC: 045923661273
Sign In or Register to view pricing and more.
Sherwood - 4 Light Caged Pendant with Clear Glass - Iron Black Finish with Brushed Nickel Accents

Overview

Sherwood - 4 Light Caged Pendant with Clear Glass - Iron Black Finish with Brushed Nickel Accents
Nuvo's Sherwood 4 light caged pendant is a sophisticated lighting solution for inside the home. Illuminate living rooms, dining rooms, hallways, and foyers, with this iron black fixture featuring brushed Nickel accents. Four T9 bulbs are presented in the elegant, durable steel cage of this caged pendant. The Sherwood collection adds style to any home decor.
Also known as: 045923661273, 60-6127

Specifications

Base: Medium Screw (E26)
Lumens: 640
Volts AC: 120
Color: Black
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Lumens: 640
Color: Black
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)