MLLEDW2 4K N J5BU

Item #: 1421734

Cat #: MLLEDW32NJ5BU

UPC: 781381237772

to view pricing and more.
Documents & Guides
No Documents Available
MLLEDW2 4K N J5BU

Overview

MLLEDW2 4K N J5BU
Also known as: 781381237772, MLLEDW32NJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4000
Light Technology: LED