Channel, Hinged, Slotted Wall, 2" x 2" (

Item #: 1421753

Cat #: H2X2OR6

UPC: 074983854134

to view pricing and more.
Used to carry the cables vertically to the front or the sides of equipment racks throughout the system. Accepts hinged cover HC2OR6. Extra supports required when used in horizontal applications. Use QuikLockâ„¢ Coupler FBC2X2OR to attach channel and/or fitt, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Used to carry the cables vertically to the front or the sides of equipment racks throughout the system. Accepts hinged cover HC2OR6. Extra supports required when used in horizontal applications. Use QuikLockâ„¢ Coupler FBC2X2OR to attach channel and/or fitt, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854134, H2X2OR6

Specifications

Width: 2 in
Height: 2 in
Color: Orange
Material: PVC
Length: 6 ft
Width: 2 in
Color: Orange
Length: 6 ft
Height: 2 in
Material: PVC