BUSS S500-250-R S500 250mA BUSS FUS

Item #: 142176

Cat #: S500-250-R

UPC: 051712644136

to view pricing and more.
Documents & Guides
BUS S500-250-R S500 250MA BUS

Overview

BUS S500-250-R S500 250MA BUS

These Eaton Bussmann low breaking capacity fuses are fast-acting for maximum protection and feature a glass tube body, with nickel-plated endcaps.

Also known as: 051712644136, S500-250-R

Specifications

Interrupt Rating AC: 35
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Interrupt Rating AC: 35
Diameter: 5 mm
Material: Glass
Amps: 0.250
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge