REXEL logo

Contactor, TeSys N, Replacement Coil, 230/240VAC, Size 00 - 1

Item #: 142185
Cat #: LXD1U7
UPC: 785901467946
Sign In or Register to view pricing and more.
Contactor, TeSys N, Replacement Coil, 230/240 Volt AC, Size 00 - 1

Product Overview

Contactor, TeSys N, Replacement Coil, 230/240 Volt AC, Size 00 - 1
Also known as: 785901467946, LXD1U7
Frequently Bought Together (25)
Square D
LC1D32G7 Contactor, Definite Purpose, 32A, 3P, 600VAC, 300VDC, 120VAC Coil
Square D
LC1D12G7 Contactor, Definite Purpose, 12A, 3P, 600VAC, 300VDC, 120VAC Coil
Square D
LXD1G7 Contactor, TeSys N, Replacement Coil, 120VAC, Size 00 - 1
Square D
LRD21 Overload Relay, 12-18A Range, Class 10 for LC1D12-D32 Contactor
Square D
9001KA3 Contact Block, 1NC, 30mm, 0.75" Depth
Square D
9001KA2 Contact Block, 1NO, 30mm, 0.75" Depth
Square D
9001KR1U Push Button, Multicolor, 30mm, Full Guard, Operator Only, Momentary
Square D
LC1D18G7 Contactor, Definite Purpose, 18A, 3P, 600VAC, 300VDC, 120VAC Coil
Rittal
8018104 Junction Box With Hinge Cover, NEMA 4
Multiple
8X8X6-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 6"
Bizline
RSW82120TOG Toggle Switch, Single-Pole, Single-Throw
Square D
LC1D25G7 Contactor, Definite Purpose, 25A, 3P, 600VAC, 300VDC, 120VAC Coil
Square D
LC1D09G7 Contactor, Definite Purpose, 9A, 3P, 600VAC, 300VDC, 120VAC Coil
Square D
LRD12 Overload Relay, 5.5-8A Range, Class 10 for LC1D12-D32 Contactor
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Square D
LRD16 Overload Relay, 9-13A Range, Class 10 for LC1D12-D32 Contactor
Hubbell-Raco
2052 Conduit Hanger with Bolt, 3/8 to 1/2", Steel
Square D
LRD14 Overload Relay, 7-10A Range, Class 10 for LC1D12-D32 Contactor
Square D
LRD32 Overload Relay, 23-32A Range, Class 10 for LC1D25-D32 Contactor
Square D
9001KN201 Legend Plate, 30mm, Half Round, Gray/Black, Text "START"
Square D
9001KN202 Legend Plate, 30mm, Half Round, Gray/Red, Text "STOP"
Burndy
KS23 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG
Square D
SQD LR9D32 LR9D ELECTRONIC OLR
Square D
LC2D09G7 Contactor, Reversing, 9A, 3P, 600VAC, 300VDC, 120VAC Coil
Appleton
ST-75 Liquidtight Connector, Straight, 3/4", Steel

Specifications

Type: Contactor, Replacement Coil
Size: 1, 00
Volts AC Control: 240, 230
Mounting: Device
Standards: California Proposition 65
Type: Contactor, Replacement Coil
Volts AC Control: 240, 230
Standards: California Proposition 65
Size: 1, 00
Mounting: Device

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)