Sustainable

*OBSOLETE*

Item #: 1421979
Cat #: 11BR30/LED/827/DIM-120V
UPC: 046677473846
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: >80, Color Temperature: 2700, Rated Average Life: Hrs. *Philips Part # 47384-3 * Mdl.# 9290013916* 65W Equivalent. *Does Not Qualify for Utility Rebate* ***Price good for stock on hand - No longer made*** 7.2 watt sub available.

Overview

Dimmable LED Lamp, 11W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: >80, Color Temperature: 2700, Rated Average Life: Hrs. *Philips Part # 47384-3 * Mdl.# 9290013916* 65W Equivalent. *Does Not Qualify for Utility Rebate* ***Price good for stock on hand - No longer made*** 7.2 watt sub available.
Philips Lighting LED lamp features E26 medium screw base. The 11-Watt lamp outputs 650-Lumen of light with 2700K color temperature and 80 CRI for high visibility. It exhibits an average life of 25000 Hours and 90-Degree beam angle. This lamp has a voltage rating of 120-Volts AC.
Also known as: 046677473846, 11BR30/LED/827/DIM-120V

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimming: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 11
Light Technology: LED

Customer Reviews

No reviews for this product
(0)