35ED23.5/LED/740/ND 120-277V G2 4/1

Item #: 1421984
Cat #: 35ED23.5/LED/740/ND-120-277V-G2-4/1
UPC: 046677473617
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: ED23.5, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70-150. TRUEFORCE LED POST TOP RETRO P/N 47361-1, MDL# 9290013966. Philips TrueForce LED high lumen post top lamp.

Overview

LED Lamp, 35W, 120-277V, Bulb: ED23.5, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70-150. TRUEFORCE LED POST TOP RETRO P/N 47361-1, MDL# 9290013966. Philips TrueForce LED high lumen post top lamp.
Also known as: 046677473617, 35ED23.5/LED/740/ND-120-277V-G2-4/1

Specifications

Wattage: 35
Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 5000
Base: Mogul Screw (E39)
Volts AC Range: 208, 240, 120
Light Technology: LED
Wattage: 35
Color Temperature: 4000 (Cool White)
Lumens: 5000
Volts AC Range: 208, 240, 120
Shape: ED23-1/2 (Elliptical Dimple)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)