LED Post Top Lamp, 55 Watt, 8000 Lumen, 4000K, 120-277V

Item #: 1421985

Cat #: 55ED28/LED/740/ND-120-277V-G2-4/1

UPC: 046677473648

to view pricing and more.
Documents & Guides
LED Post Top Lamp, 55 Watt, 8000 Lumen, 4000K, 70 CRI, Mogul Screw Base (E39), 120-277 Volt, Rated Average Life: 50,000 hrs., Built in 10kV Surge Protection, Replacement Watts: 150, 1 per SKU, 4 per Carton *Philips P/N 47364-5*

Overview

LED Post Top Lamp, 55 Watt, 8000 Lumen, 4000K, 70 CRI, Mogul Screw Base (E39), 120-277 Volt, Rated Average Life: 50,000 hrs., Built in 10kV Surge Protection, Replacement Watts: 150, 1 per SKU, 4 per Carton *Philips P/N 47364-5*

Philips TrueForce LED Public Urban lamps provide an easy LED solution with a fast payback to replace High Intensity Discharge (HID) lamps. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings. With the right light distribution, compact lamp size and light weight, customers can easily retrofit TrueForce LED lamps into their existing system, thereby improving the light quality without having to change the fixtures or sacrifice the light effect. NAM Mogul E39 NEMA socket (3-pin ANSI receptacle) version offers connected lighting capability by adding connector node. Each individual light point can be controlled and monitored remotely to enhance flexibility, energy saving and operation efficiency.

Also known as: 046677473648, 55ED28/LED/740/ND-120-277V-G2-4/1

Specifications

Wattage: 55
Lumens: 8000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 55
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Dimmable: No
Lumens: 8000
Color Rendering Index (CRI): 70
Light Technology: LED
Volts AC Range: 120 - 277