125W LED High-Bay Retrofit Lamp

Item #: 1421987

Cat #: 125HB/LED/740/ND-WB-DL-BB-2/1

UPC: 046677478087

to view pricing and more.
Documents & Guides
LED Lamp, Wattage: 125, Voltage: 120-277v; Balast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 320W metal halide lamps, Lumens: 15,000, Narrow Beam distribution: 120°, CRI: 70, Color Temperature: 4000K, Rated Average Lifr: 50,000 hrs., Philips p/n 478081, Mdl #9290018522. NON-DIMMABLE 320W EQUIVALENT.

Overview

LED Lamp, Wattage: 125, Voltage: 120-277v; Balast Bypass, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 320W metal halide lamps, Lumens: 15,000, Narrow Beam distribution: 120°, CRI: 70, Color Temperature: 4000K, Rated Average Lifr: 50,000 hrs., Philips p/n 478081, Mdl #9290018522. NON-DIMMABLE 320W EQUIVALENT.

Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.

Also known as: 046677478087, 125HB/LED/740/ND-WB-DL-BB-2/1

Specifications

Wattage: 125
Color Temperature: 4000 (Cool White)
Lumens: 15000
Color Rendering Index (CRI): 70
Light Technology: LED
Dimmable: No
Angle: 120°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 125
Lumens: 15000
Light Technology: LED
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)