26W 4-Pin CFL Lamp, 35K

Item #: 142204

Cat #: S8339

UPC: 045923083396

to view pricing and more.
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 6-1/2 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 DEG K Color Temperature, Neutral White 82 CRI, 6-1/2 IN Length *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923083396, S8339

Specifications

Lumens: 1825
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 4-Pin (G24q-3)
Lumens: 1825
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 4-Pin (G24q-3)
Wattage: 26
Color Temperature: 3500 (Neutral White)
Dimmable: No