Copper Shim, 1.5" x 3"

Item #: 142205

Cat #: B141A

UPC: 782856322191

to view pricing and more.
Documents & Guides
Copper Shim, Dimensions: 0.13” x 3” x 1.5”. Includes: (2) Shims as required per Rebar Connection. *the item is bought in multiples of 2*

Overview

Copper Shim, Dimensions: 0.13” x 3” x 1.5”. Includes: (2) Shims as required per Rebar Connection. *the item is bought in multiples of 2*

Shims wrap around cable until the diameter is about the same as the cable opening in the mold.

Also known as: 782856322191, B141A

Features & Benefits

  • Wrapped around the cable until the diameter is about the same as the cable opening in the mold

Specifications

Width: 3 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Width: 3 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper