Vareo Dimmer, 600va Inc/Low Volt, Black

Item #: 142207

Cat #: V-600-BL

UPC: 027557688727

to view pricing and more.
Documents & Guides
Vareo Dimmer, 600va Inc/Low Volt, BlackVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Black

Overview

Vareo Dimmer, 600va Inc/Low Volt, BlackVareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-Location/Single-pole Dimming, 120V/600W/VA, Color: Black

Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/600W/VA in black

Also known as: 027557688727, V-600-BL

Specifications

Wattage: 600
Volts AC: 120
Volt Amps: 600
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volt Amps: 600
Color: Black
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen