Load Center, Main Lug, 125A, 120/240VAC, 1P, 16/24, NEMA 3R

Item #: 142216

Cat #: BR1624L125R

UPC: 786676446853

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 16-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786676446853, BR1624L125R

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Spaces: 16
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Spaces: 16
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Family / Style: BR