COMPAC LED 2 LAMP HEAD EMERGENCY UNIT NICKEL METAL HYDRIDE B

Item #: 1422263

Cat #: CLU2NW

UPC: 784197421144

to view pricing and more.
Documents & Guides
COMPAC LED 2 LAMP HEAD EMERGENCY UNIT NICKEL METAL HYDRIDE BATTERY WHITE

Overview

COMPAC LED 2 LAMP HEAD EMERGENCY UNIT NICKEL METAL HYDRIDE BATTERY WHITE
Also known as: 784197421144, CLU2NW

Specifications

Material: Thermoplastic
Color: White
Wattage: 2.200
Volts DC: 7.200
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 2.200
Light Technology: LED
Color: White
Volts DC: 7.200
Volts AC Range: 120 - 277