CableTek Rear Cover, 84.00x3.50x1.00, Black, Aluminum

Item #: 1422577

Cat #: EC3C7

UPC: 783510191788

to view pricing and more.
CableTek Rear Cover attaches to CableTek Cable Managers with post and gates providing clean appearance. This CableTek Rear Cover, EC3C7 item measures 84.00x3.50x1.00 with a material of Aluminum colored Black.

Overview

CableTek Rear Cover attaches to CableTek Cable Managers with post and gates providing clean appearance. This CableTek Rear Cover, EC3C7 item measures 84.00x3.50x1.00 with a material of Aluminum colored Black.

The CableTek Rear Cover is an accessory for all CableTek Vertical Cable Managers with post and gates. It provides an aesthetic, finished appearance while protecting cable on a CableTek Cable Manager. For double-sided managers, the covers attach to included post and gates. For single-sided managers, the appropriate Post and Gates Kit must be ordered separately.

Also known as: 783510191788, EC3C7

Specifications

Material: Aluminum
Finish: Powder Coated
Color: Jet Black
Weight: 4.420 lb
Material: Aluminum
Color: Jet Black
Finish: Powder Coated
Weight: 4.420 lb