420A, 600V, Barrier Terminal Blocks Splicer Block

Item #: 1422598

Cat #: LS4557-3

UPC: 079458054552

to view pricing and more.
Documents & Guides
420A, 600V, Barrier Terminal Blocks Splicer Block

Overview

420A, 600V, Barrier Terminal Blocks Splicer Block

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458054552, LS4557-3

Specifications

Amps: 420
Mounting: Surface
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Amps: 420
Color: Black
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 4 - 600