10W LED A19 Lamp, 30K

Item #: 1422608

Cat #: S8561

UPC: 045923085611

to view pricing and more.
Documents & Guides
LED A19 Lamp, 10 Watt, 120V, 90+ CRI, 750 Lumens, Color Temperature: 3000K, Non-Dimmable

Overview

LED A19 Lamp, 10 Watt, 120V, 90+ CRI, 750 Lumens, Color Temperature: 3000K, Non-Dimmable

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923085611, S8561

Specifications

Wattage: 10
Shape: A19 (Arbitrary)
Lumens: 750
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: No
Wattage: 10
Lumens: 750
Light Technology: LED
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Dimmable: No