WW,LI,CS,6X6X60

Item #: 142270

Cat #: LJW65

UPC: 786725328444

to view pricing and more.
Documents & Guides
WIE LJW65 WW,LI,CS,6X6X60

Overview

WIE LJW65 WW,LI,CS,6X6X60

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328444, LJW65

Features & Benefits

  • Designed to protect electrical wiring from dirt, dust, oil and water
  • All straight sections and fittings feature an open-top design for easy lay-in of wiring
  • No pulling through of wires and cables is required with this design
  • A complete selection of straight sections and fittings are offered in five sizes.

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Height: 6 in
Width: 6 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No