Servo Motor, 460V, Food Grade, 165mm Frame, Rotary, 4000 RPM

Item #: 142283

Cat #: MPF-B540K-MJ72BA

UPC: 820919985324

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 165 mm Frame, 4000 RPM, 460 Volt, No Brake

Overview

Servo Motor, Food Grade, Rotary, 165 mm Frame, 4000 RPM, 460 Volt, No Brake

Designed to meet the needs of food and beverage applications, Allen-Bradley® MP-Series™ food grade (MPF) motors offer high-efficiency and high-torque capabilities. These compact, low-inertia, high-performance motors meet the requirements of a many applications including food packaging, fill, seal, and volumetric filling and form. Catalog item MPF-B540K-MJ72BA is a Bulletin MPF food-grade motors product from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985324, MPF-B540K-MJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 165 mm
Volts AC: 460
RPM: 4000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 165 mm
RPM: 4000