Flag Disconnect, Female, 12 - 10 AWG, Tin Plated Copper

Item #: 142297

Cat #: C10-250A

UPC: 786210872452

to view pricing and more.
Documents & Guides
Flag Disconnect, Female 90 Degree, 12 - 10 AWG, 0.250 x 0.032 Inch Tab, Tin Plated Copper

Overview

Flag Disconnect, Female 90 Degree, 12 - 10 AWG, 0.250 x 0.032 Inch Tab, Tin Plated Copper

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210872452, C10-250A

Specifications

Gender: Female
Material: Copper
Allowable Gauge Range: 12 - 10
Finish: Tin Plated
Gender: Female
Allowable Gauge Range: 12 - 10
Material: Copper
Finish: Tin Plated