LED High Bay, Remote Mount, 40000 Lumen, 5000K, 480V

Item #: 1422993

Cat #: RPHZ-40L-5K-70CRI-48-F10-W-M-FR-PF-121-A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Remote Mount, 40000 Lumen, 288 Watt, 5000K, 480 Volt, 70 CRI, Pendant With 10 Foot Flex Cable, Medium Optics, Frosted, A Safety Hook 3/4" Male, 3 Foot Cord, White Super Durable Finish, Complete Model # RPHZ-40L-5K-70CRI-48-F10-W-M-FR-PF-121-A-CD-3

Overview

LED High Bay, Remote Mount, 40000 Lumen, 288 Watt, 5000K, 480 Volt, 70 CRI, Pendant With 10 Foot Flex Cable, Medium Optics, Frosted, A Safety Hook 3/4" Male, 3 Foot Cord, White Super Durable Finish, Complete Model # RPHZ-40L-5K-70CRI-48-F10-W-M-FR-PF-121-A-CD-3
Also known as: RPHZ-40L-5K-70CRI-48-F10-W-M-FR-PF-121-A

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 288
Volts AC: 480
Color: White
Wattage: 288
Color Temperature: 5000 (Bright White)
Light Technology: LED