LED Wallpack, 22 Watt, 3200 Lumen, 4000K, 120-277V

Item #: 1423056

Cat #: BRISKM32L-740

UPC: 019813771427

Sign In or Register to view pricing and more.
Documents & Guides
RAB BRISKM32L-740 WALLPACK

Overview

RAB BRISKM32L-740 WALLPACK
Also known as: 019813771427, BRISKM32L-740

Specifications

Type: Wallpack
Volts AC: 120, 277
Lumens: 3200
Wattage: 22
Color: Bronze
Light Technology: LED
Type: Wallpack
Lumens: 3200
Color: Bronze
Volts AC: 120, 277
Wattage: 22
Light Technology: LED