1
more

LED Downlight, 6", 11W, 120V, 3000K
Item #: 1423499
Cat #: 11SMDL6DIM/930
UPC: 672713581024
to view pricing and more.
Documents & Guides
Dimmable LED Downlight, 11 Watt, 120 Volt, Lumens: 720, CRI: 90, Color Temperature: 3000K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories
Overview
Dimmable LED Downlight, 11 Watt, 120 Volt, Lumens: 720, CRI: 90, Color Temperature: 3000K, Dia. x MOL: 7.32" x 1.30", Color: White. E26 / LED Adapter (GU24 optional). Fits most 4" J-Boxes. Also for 4", 5" & 6" recessed housings when used with appropriate Accessories
Innovative CLICK design Fits most 4" J-boxes and 5-6" recessed housings Installs in just minutes - no rewiring Wet location rated Exceptional color rendering CRI 90 Richer reds and natural skin tones (R9 60, R13 90)
Also known as: 672713581024, 11SMDL6DIM/930
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 720 |
| Color: | White |
| Wattage: | 11 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 720 |
| Wattage: | 11 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |