
to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In
Overview
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052314, DW5231
Specifications
No Specifications Available