This product has been discontinued.

B-427 WHITE AND CLEAR 1.00" X 25' X 0.375"
Item #: 1423709
Cat #: MC-1000-427
UPC: 754473083373
to view pricing and more.
Documents & Guides
BRADY MC-1000-427 LABELS
Overview
BRADY MC-1000-427 LABELS
Also known as: 754473083373, MC-1000-427
Specifications
| Length: | 25 ft |
| Type: | Label |
| Material: | Vinyl |
| Length: | 25 ft |
| Material: | Vinyl |
| Type: | Label |