Slide Dimmer, 300W, Nova T, Ivory

Item #: 142379

Cat #: NTELV-300-IV

UPC: 027557676939

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Ivory

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Ivory

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inivory

Also known as: 027557676939, NTELV-300-IV

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Ivory
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Color: Ivory