60636 AREAFLD1A070UNVD850T4WH 1/CS 1/SKU

Item #: 1423818

Cat #: AREAFLD1A/070UNVD850/T4/WH

UPC: 046135606366

to view pricing and more.
Documents & Guides
No Documents Available
60636 AREAFLD1A070UNVD850T4WH 1/CS 1/SKU *Sylvania Part # 60636*

Overview

60636 AREAFLD1A070UNVD850T4WH 1/CS 1/SKU *Sylvania Part # 60636*
Also known as: 046135606366, AREAFLD1A/070UNVD850/T4/WH

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Lumens: 8700
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 70
Lumens: 8700
Color: White
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Light Technology: LED