Indicating Light, Press to Test, Green, 120VAC, Transformer, Incandescent

Item #: 1424118

Cat #: 10250T74NG

UPC: 782113774541

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, Press to Test, 30mm, Heavy-duty Watertight/oiltight, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac

Overview

Indicating Light, Press to Test, 30mm, Heavy-duty Watertight/oiltight, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113774541, 10250T74NG

Specifications

Type: Indicator Light, Press to Test
Color: Green
Volts AC: 120
Material: Plastic
Type: Indicator Light, Press to Test
Volts AC: 120
Color: Green
Material: Plastic