REXEL logo

In-Use Cover, 1-Gang, Weatherproof

Item #: 142420
Cat #: MM410C
UPC: 092326102117
Sign In or Register to view pricing and more.
In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.

Product Overview

In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.
Also known as: 092326102117, MM410C

Frequently Bought Together (73)

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Product Depth: 2 3/4 in
Standards: California Proposition 65
Color: Clear
Gangs: 1
Standards: California Proposition 65
Mounting: Vertical
Product Depth: 2 3/4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)