This product has been discontinued.

.250A, 250V, 314 Series, Fast-Acting Fuse
Item #: 1424287
Cat #: 314.250P
UPC: 079458923711
to view pricing and more.
Documents & Guides
.250 Amp, 250 Volts, 314 Series, 3AB Type, Cartridge Fuse, Fast-Acting, 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.
Overview
.250 Amp, 250 Volts, 314 Series, 3AB Type, Cartridge Fuse, Fast-Acting, 10,000 Amp @ 125V AC & 35 Amp @ 250V AC Interrupting Rating.
Also known as: 079458923711, 314.250P
Specifications
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Type: | Electronic |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 35 kA |
| Speed: | Fast Acting |
| Type: | Electronic |
| Mounting: | Cartridge |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Interrupt Rating DC: | 35 kA |