15A Decora Plus Single Receptacle, 5-15R, Brown

Item #: 1424402
Cat #: 16251
UPC: 078477473306
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477473306, 16251

Specifications

Color: Brown
Poles: 2
Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Volts AC: 125
Poles: 2
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)